Abrasive Belt, 100 Grit, AO, 5 x 60", PK10, 5" W, 60" L, Coated, Aluminum Oxide, 100 Grit, Fine, KK711X
Mfr # 105577
Zoro # G1903443
product price:Â $84.85
/pk 10, $8.49/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
5"
Length
60"
Grit
100
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105577
Zoro #
G1903443
UPC #
-
Country of Origin
Germany
Dimensions
Width
5"
Length
60"
Details
Item
Abrasive Belt,100 Grit,AO,5 x 60",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grit,AO,5 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.