Abrasive Belt, 100 Grit, SC, 1-1/2x24", PK10, 1-1/2" W, 24" L, Coated, Silicon Carbide, 100 Grit, Fine
Mfr # 215037
Zoro # G1912169
product price:Â $17.39
/pk 10, $1.74/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
24"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215037
Zoro #
G1912169
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
24"
Details
Item
Abrasive Belt,100 Grit,SC,1-1/2x24",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,SC,1-1/2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.