Abrasive Belt, 100 Grit, SC, 2 x 132", PK10, 2" W, 132" L, Coated, Silicon Carbide, 100 Grit, Fine
Mfr # 74766
Zoro # G1888807
product price:Â $66.49
/pk 10, $6.65/eaKey Features
Abrasive Type
Coated
Width
2"
Length
132"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74766
Zoro #
G1888807
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
132"
Details
Item
Abrasive Belt,100 Grit,SC,2 x 132",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,SC,2 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.