Abrasive Belt, 100 Grit, SC, 3/8 x 13", PK20, 3/8" W, 13" L, Coated, Silicon Carbide, 100 Grit, Fine
Mfr # 219712
Zoro # G1912598
product price:Â $14.69
/pk 20, $0.73/eaKey Features
Abrasive Type
Coated
Width
3/8"
Length
13"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
219712
Zoro #
G1912598
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/8"
Length
13"
Details
Item
Abrasive Belt,100 Grit,SC,3/8 x 13",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grit,SC,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.