Abrasive Belt, 100 Grit, Zirc, 1/2x12", PK20, 1/2" W, 12" L, Coated, Zirconia, 100 Grit, Fine, ZK713X

  • Mfr # 134542

  • Zoro # G1907451


product price:  $15.45
/pk 20, $0.77/ea
Sold in multiples of 10 for $154.50

Key Features

Abrasive Type
Coated
Width
1/2"
Length
12"
Grade
Fine
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
134542
Zoro #
G1907451
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/2"
Length
12"

Details

Item
Abrasive Belt,100 Grit,Zirc,1/2x12",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 Grit,Zirc,1/2x12 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products