Abrasive Belt, 100 Grit, Zirc, 2x132", PK10, 2" W, 132" L, Coated, Zirconia, 100 Grit, Fine, ZK713X

  • Mfr # 101706

  • Zoro # G1902533


product price:  $72.49
/pk 10, $7.25/ea
Sold in multiples of 10 for $724.90

Key Features

Abrasive Type
Coated
Width
2"
Length
132"
Grade
Fine
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101706
Zoro #
G1902533
UPC #
-
Country of Origin
Germany

Dimensions

Width
2"
Length
132"

Details

Item
Abrasive Belt,100 Grit,Zirc,2x132",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 Grit,Zirc,2x132 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.