Abrasive Belt, 100 Grit, Zirc, 36 x 75", PK2, 36" W, 75" L, Coated, Zirconia, 100 Grit, Fine, ZK713X
Mfr # 134583
Zoro # G1907479
product price:Â $131.99
/pk 2, $66.00/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
36"
Length
75"
Grade
Fine
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
134583
Zoro #
G1907479
UPC #
-
Country of Origin
Germany
Dimensions
Width
36"
Length
75"
Details
Item
Abrasive Belt,100 Grit,Zirc,36 x 75",PK2
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grit,Zirc,36 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.