Abrasive Belt, 100 Grit, Zirc, 4x132", PK10, 4" W, 132" L, Coated, Zirconia, 100 Grit, Fine, ZK713X
- Mfr # 114837
- Zoro # G1905397
product price:Â
$
177.99
/pk of 10, $17.80/ea
Sold in multiples of 10Â pks for
$1,779.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
132"
Grade
Fine
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114837
- Zoro #
- G1905397
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,100 Grit,Zirc,4x132",PK10
- Abrasive Type
- Coated
- Grit
- 100
- Grade
- Fine
- Abrasive Material
- Zirconia
- Series
- ZK713X
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Cloth
Dimensions
- Width
- 4"
- Length
- 132"
Description
Abrasive Belt,100 Grit,Zirc,4x132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.