Abrasive Belt, 100 Grit, Zirc, 6 x 60", PK10, 6" W, 60" L, Coated, Zirconia, 100 Grit, Fine, ZK713X
Mfr # 206143
Zoro # G1910960
product price:Â $92.25
/pk 10, $9.23/ea
Sold in multiples of 10 for $922.50
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
60"
Grade
Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
206143
Zoro #
G1910960
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
60"
Details
Item
Abrasive Belt,100 Grit,Zirc,6 x 60",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,Zirc,6 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.