Abrasive Belt, 100 Grt, AO, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Aluminum Oxide, 100 Grit, Fine
Mfr # 200273
Zoro # G1909752
product price:Â $147.99
/pk 10, $14.80/ea
Sold in multiples of 10 for $1,479.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200273
Zoro #
G1909752
UPC #
-
Country of Origin
Germany
Dimensions
Width
10"
Length
70-1/2"
Details
Item
Abrasive Belt,100 Grt,AO,10x70-1/2",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grt,AO,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.