Abrasive Belt, 100 Grt, Ceramic, 1x12", PK10, 1" W, 12" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red

  • Mfr # 307829

  • Zoro # G1886418


product price:  $13.65
/pk 10, $1.37/ea

Key Features

Abrasive Type
Coated
Width
1"
Length
12"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307829
Zoro #
G1886418
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
12"

Details

Item
Abrasive Belt,100 Grt,Ceramic,1x12",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 Grt,Ceramic,1x12 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.