Abrasive Belt, 100 Grt, Ceramic, 1x42", PK10, 1" W, 42" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red

  • Mfr # 291851

  • Zoro # G1885788


product price:  $23.85
/pk 10, $2.39/ea
Sold in multiples of 10 for $238.50

Key Features

Abrasive Type
Coated
Width
1"
Length
42"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
291851
Zoro #
G1885788
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
42"

Details

Item
Abrasive Belt,100 Grt,Ceramic,1x42",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,100 Grt,Ceramic,1x42 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products