Abrasive Belt, 100 Grt, Ceramic, 25x48", PK2, 25" W, 48" L, Coated, Ceramic, 100 Grit, Fine, XK870X
Mfr # 292287
Zoro # G1885900
product price:Â $94.95
/pk 2, $47.48/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
292287
Zoro #
G1885900
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,100 Grt,Ceramic,25x48",PK2
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grt,Ceramic,25x48 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.