Abrasive Belt, 100 Grt, Ceramic, 2x36", PK10, 2" W, 36" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red
Mfr # 307856
Zoro # G1886512
product price:Â $33.15
/pk 10, $3.32/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307856
Zoro #
G1886512
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,100 Grt,Ceramic,2x36",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grt,Ceramic,2x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.