Abrasive Belt, 100 Grt, Ceramic, 4x36", PK10, 4" W, 36" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red
Mfr # 307107
Zoro # G1886348
product price:Â $52.19
/pk 10, $5.22/eaKey Features
Abrasive Type
Coated
Width
4"
Length
36"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307107
Zoro #
G1886348
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
36"
Details
Item
Abrasive Belt,100 Grt,Ceramic,4x36",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grt,Ceramic,4x36 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.