Abrasive Belt, 100 Grt, Ceramic, 52x75", PK2, 52" W, 75" L, Coated, Ceramic, 100 Grit, Fine, XK870X
Mfr # 307794
Zoro # G1885873
product price:Â $301.99
/pk 2, $151.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307794
Zoro #
G1885873
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
75"
Details
Item
Abrasive Belt,100 Grt,Ceramic,52x75",PK2
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grt,Ceramic,52x75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.