Abrasive Belt, 120 G, Cer, 2-1/2 x 60", PK10, 2-1/2" W, 60" L, Coated, Ceramic, 120 Grit, Fine, XK870X
Mfr # 284870
Zoro # G1916463
product price:Â $58.39
/pk 10, $5.84/ea
Sold in multiples of 10 for $583.90
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
60"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
284870
Zoro #
G1916463
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
60"
Details
Item
Abrasive Belt,120 G,Cer,2-1/2 x 60",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 G,Cer,2-1/2 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.