Abrasive Belt, 120 G, Ceramc, 1/4x24", PK20, 1/4" W, 24" L, Coated, Ceramic, 120 Grit, Fine, XK870X

  • Mfr # 282784

  • Zoro # G1915641


product price:  $16.15
/pk 20, $0.81/ea
Sold in multiples of 10 for $161.50

Key Features

Abrasive Type
Coated
Width
1/4"
Length
24"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282784
Zoro #
G1915641
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/4"
Length
24"

Details

Item
Abrasive Belt,120 G,Ceramc,1/4x24",PK20
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,120 G,Ceramc,1/4x24 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products