Shop VSM
See all product information
Abrasive Belt, 120 Grit, AO, 3 x 18", PK10, 3" W, 18" L, Coated, Aluminum Oxide, 120 Grit, Fine, KK711X
Mfr # 92670
Zoro # G1891001
product price:Â $21.75
/pk 10, $2.18/ea
Sold in multiples of 10 for $217.50
Key Features
Abrasive Type
Coated
Width
3"
Length
18"
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92670
Zoro #
G1891001
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
18"
Details
Item
Abrasive Belt,120 Grit,AO,3 x 18",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 Grit,AO,3 x 18 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.