Abrasive Belt, 120 Grit, SC, 1 x 21", PK10, 1" W, 21" L, Coated, Silicon Carbide, 120 Grit, Fine, Black
Mfr # 114709
Zoro # G1905333
product price:Â $14.19
/pk 10, $1.42/eaKey Features
Abrasive Type
Coated
Width
1"
Length
21"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114709
Zoro #
G1905333
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
21"
Details
Item
Abrasive Belt,120 Grit,SC,1 x 21",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grit,SC,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.