Abrasive Belt, 120 Grit, SC, 1/2 x 12", PK20, 1/2" W, 12" L, Coated, Silicon Carbide, 120 Grit, Fine
Mfr # 247726
Zoro # G1914409
product price:Â $15.15
/pk 20, $0.76/eaKey Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247726
Zoro #
G1914409
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Abrasive Belt,120 Grit,SC,1/2 x 12",PK20
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grit,SC,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.