Abrasive Belt, 120 Grit, SC, 25 x 48", PK2, 25" W, 48" L, Coated, Silicon Carbide, 120 Grit, Fine
Mfr # 102401
Zoro # G1902770
product price:Â $74.69
/pk 2, $37.35/eaKey Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102401
Zoro #
G1902770
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,120 Grit,SC,25 x 48",PK2
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grit,SC,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.