Abrasive Belt, 120 Grit, SC, 52 x 75", PK2, 52" W, 75" L, Coated, Silicon Carbide, 120 Grit, Fine
Mfr # 64683
Zoro # G1888299
product price:Â $183.99
/pk 2, $92.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64683
Zoro #
G1888299
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
75"
Details
Item
Abrasive Belt,120 Grit,SC,52 x 75",PK2
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 Grit,SC,52 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.