Abrasive Belt, 120 Grit, Zirc, 2 x 36", PK10, 2" W, 36" L, Coated, Zirconia, 120 Grit, Fine, ZK713X
Mfr # 202955
Zoro # G1910708
product price:Â $26.79
/pk 10, $2.68/ea
Sold in multiples of 10 for $267.90
Key Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
202955
Zoro #
G1910708
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,120 Grit,Zirc,2 x 36",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grit,Zirc,2 x 36 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.