Abrasive Belt, 120 Grit, Zirc, 3x120", PK10, 3" W, 120" L, Coated, Zirconia, 120 Grit, Fine, ZK713X
Mfr # 138265
Zoro # G1907917
product price:Â $88.49
/pk 10, $8.85/ea
Sold in multiples of 10 for $884.90
Key Features
Abrasive Type
Coated
Width
3"
Length
120"
Grade
Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
138265
Zoro #
G1907917
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
120"
Details
Item
Abrasive Belt,120 Grit,Zirc,3x120",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grit,Zirc,3x120 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.