Shop VSM
See all product information
Abrasive Belt, 120 Grit, Zirc, 50x103", PK2, 50" W, 103" L, Coated, Zirconia, 120 Grit, Fine, ZK713X
Mfr # 126104
Zoro # G1906471
product price:Â $219.99
/pk 2, $110.00/ea
Sold in multiples of 3 for $659.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
50"
Length
103"
Grade
Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126104
Zoro #
G1906471
UPC #
-
Country of Origin
Germany
Dimensions
Width
50"
Length
103"
Details
Item
Abrasive Belt,120 Grit,Zirc,50x103",PK2
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,120 Grit,Zirc,50x103 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.