Shop VSM

Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, 6" W, 48" L, Coated, Zirconia, 120 Grit, Fine, ZK713X

  • Mfr # 96171

  • Zoro # G1891379


product price:  $85.89
/pk 10, $8.59/ea
Sold in multiples of 10 for $858.90

Key Features

Abrasive Type
Coated
Width
6"
Length
48"
Grade
Fine
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96171
Zoro #
G1891379
UPC #
-
Country of Origin
Germany

Dimensions

Width
6"
Length
48"

Details

Item
Abrasive Belt,120 Grit,Zirc,6 x 48",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,120 Grit,Zirc,6 x 48 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.