Abrasive Belt, 120 Grt, Ceramic, 1x12", PK10, 1" W, 12" L, Coated, Ceramic, 120 Grit, Fine, XK870X, Red
Mfr # 307830
Zoro # G1886497
product price:Â $14.99
/pk 10, $1.50/ea
Sold in multiples of 10 for $149.90
Key Features
Abrasive Type
Coated
Width
1"
Length
12"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
307830
Zoro #
G1886497
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
12"
Details
Item
Abrasive Belt,120 Grt,Ceramic,1x12",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grt,Ceramic,1x12 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.