Abrasive Belt, 120 Grt, Ceramic, 1x21", PK10, 1" W, 21" L, Coated, Ceramic, 120 Grit, Fine, XK870X, Red

  • Mfr # 307834

  • Zoro # G1886600


product price:  $16.25
/pk 10, $1.63/ea
Sold in multiples of 10 for $162.50

Key Features

Abrasive Type
Coated
Width
1"
Length
21"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307834
Zoro #
G1886600
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
21"

Details

Item
Abrasive Belt,120 Grt,Ceramic,1x21",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,120 Grt,Ceramic,1x21 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.