Abrasive Belt, 120 Grt, Ceramic, 2x36", PK10, 2" W, 36" L, Coated, Ceramic, 120 Grit, Fine, XK870X, Red
Mfr # 289280
Zoro # G1917227
product price:Â $36.55
/pk 10, $3.66/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289280
Zoro #
G1917227
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,120 Grt,Ceramic,2x36",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grt,Ceramic,2x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.