Abrasive Belt, 120 Grt, Ceramic, 2x48", PK10, 2" W, 48" L, Coated, Ceramic, 120 Grit, Fine, XK870X, Red
Mfr # 287436
Zoro # G1917023
product price:Â $44.99
/pk 10, $4.50/eaKey Features
Abrasive Type
Coated
Width
2"
Length
48"
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287436
Zoro #
G1917023
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Abrasive Belt,120 Grt,Ceramic,2x48",PK10
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,120 Grt,Ceramic,2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.