Abrasive Belt, 150 Grit, AO, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Aluminum Oxide, 150 Grit, KK711X
Mfr # 203865
Zoro # G1910452
product price:Â $14.19
/pk 20, $0.71/ea
Sold in multiples of 10 for $141.90
Key Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
203865
Zoro #
G1910452
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,150 Grit,AO,1/4 x 18",PK20
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,150 Grit,AO,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.