Abrasive Belt, 150 Grit, AO, 2 x 118", PK10, 2" W, 118" L, Coated, Aluminum Oxide, 150 Grit, Very Fine

  • Mfr # 63829

  • Zoro # G1888253


product price:  $56.55
/pk 10, $5.65/ea
Sold in multiples of 10 for $565.50

Key Features

Abrasive Type
Coated
Width
2"
Length
118"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63829
Zoro #
G1888253
UPC #
-
Country of Origin
Germany

Dimensions

Width
2"
Length
118"

Details

Item
Abrasive Belt,150 Grit,AO,2 x 118",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,150 Grit,AO,2 x 118 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products