Abrasive Belt, 150 Grit, AO, 4 x 21", PK10, 4" W, 21" L, Coated, Aluminum Oxide, 150 Grit, Very Fine
Mfr # 211176
Zoro # G1911539
product price:Â $26.35
/pk 10, $2.64/eaKey Features
Abrasive Type
Coated
Width
4"
Length
21"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211176
Zoro #
G1911539
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
21"
Details
Item
Abrasive Belt,150 Grit,AO,4 x 21",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,150 Grit,AO,4 x 21 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.