Abrasive Belt, 150 Grit, AO, 52 x 103", PK2, 52" W, 103" L, Coated, Aluminum Oxide, 150 Grit, Very Fine
Mfr # 73023
Zoro # G1888947
product price:Â $216.99
/pk 2, $108.50/ea
Sold in multiples of 3 for $650.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
103"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73023
Zoro #
G1888947
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
103"
Details
Item
Abrasive Belt,150 Grit,AO,52 x 103",PK2
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,150 Grit,AO,52 x 103 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.