Abrasive Belt, 150 Grit, AO, 6 x 132", PK10, 6" W, 132" L, Coated, Aluminum Oxide, 150 Grit, Very Fine

  • Mfr # 88306

  • Zoro # G1890539


product price:  $165.99
/pk 10, $16.60/ea
Sold in multiples of 10 for $1,659.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6"
Length
132"
Grit
150
Grade
Very Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88306
Zoro #
G1890539
UPC #
-
Country of Origin
Germany

Dimensions

Width
6"
Length
132"

Details

Item
Abrasive Belt,150 Grit,AO,6 x 132",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,150 Grit,AO,6 x 132 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.