Abrasive Belt, 150 Grit, SC, 1 x 132", PK10, 1" W, 132" L, Coated, Silicon Carbide, 150 Grit, Very Fine

  • Mfr # 93753

  • Zoro # G1891187


product price:  $44.25
/pk 10, $4.43/ea
Sold in multiples of 10 for $442.50

Key Features

Abrasive Type
Coated
Width
1"
Length
132"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93753
Zoro #
G1891187
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
132"

Details

Item
Abrasive Belt,150 Grit,SC,1 x 132",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,150 Grit,SC,1 x 132 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.