Abrasive Belt, 150 Grit, Zirc, 25 x 48", PK2, 25" W, 48" L, Coated, Zirconia, 150 Grit, Very Fine, Blue
Mfr # 202249
Zoro # G1910671
product price:Â $55.25
/pk 2, $27.63/eaKey Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Very Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202249
Zoro #
G1910671
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,150 Grit,Zirc,25 x 48",PK2
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,150 Grit,Zirc,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.