Abrasive Belt, 150 Grit, Zirc, 2x132", PK10, 2" W, 132" L, Coated, Zirconia, 150 Grit, Very Fine, Blue
Mfr # 202278
Zoro # G1910522
product price:Â $58.75
/pk 10, $5.88/eaKey Features
Abrasive Type
Coated
Width
2"
Length
132"
Grade
Very Fine
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202278
Zoro #
G1910522
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
132"
Details
Item
Abrasive Belt,150 Grit,Zirc,2x132",PK10
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,150 Grit,Zirc,2x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.