Abrasive Belt, 150 Grit, Zirc, 37 x 60", PK2, 37" W, 60" L, Coated, Zirconia, 150 Grit, Very Fine, Blue

  • Mfr # 214927

  • Zoro # G1912187


product price:  $91.15
/pk 2, $45.58/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
37"
Length
60"
Grade
Very Fine
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214927
Zoro #
G1912187
UPC #
-
Country of Origin
Germany

Dimensions

Width
37"
Length
60"

Details

Item
Abrasive Belt,150 Grit,Zirc,37 x 60",PK2
Abrasive Type
Coated
Grit
150
Grade
Very Fine
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,150 Grit,Zirc,37 x 60 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products