Abrasive Belt, 180 Grit, AO, 3 x 21", PK10, 3" W, 21" L, Coated, Aluminum Oxide, 180 Grit, Very Fine

  • Mfr # 94890

  • Zoro # G1891458


product price:  $22.25
/pk 10, $2.23/ea
Sold in multiples of 10 for $222.50

Key Features

Abrasive Type
Coated
Width
3"
Length
21"
Grit
180
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94890
Zoro #
G1891458
UPC #
-
Country of Origin
Germany

Dimensions

Width
3"
Length
21"

Details

Item
Abrasive Belt,180 Grit,AO,3 x 21",PK10
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,180 Grit,AO,3 x 21 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products