Abrasive Belt, 180 Grit, AO, 37 x 60", PK5, 37" W, 60" L, Coated, Aluminum Oxide, 180 Grit, Very Fine
Mfr # 68010
Zoro # G1888341
product price:Â $291.99
/pk 5, $58.40/ea
Sold in multiples of 10 for $2,919.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Grit
180
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
68010
Zoro #
G1888341
UPC #
-
Country of Origin
Germany
Dimensions
Width
37"
Length
60"
Details
Item
Abrasive Belt,180 Grit,AO,37 x 60",PK5
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,180 Grit,AO,37 x 60 In.,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.