Shop VSM
See all product information
Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, 3/8" W, 13" L, Coated, Aluminum Oxide, 180 Grit, KK711X
Mfr # 83860
Zoro # G1890268
product price:Â $16.59
/pk 20, $0.83/ea
Sold in multiples of 10 for $165.90
Key Features
Abrasive Type
Coated
Width
3/8"
Length
13"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83860
Zoro #
G1890268
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/8"
Length
13"
Details
Item
Abrasive Belt,180 Grit,AO,3/8 x 13",PK20
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,180 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.