Abrasive Belt, 180 Grit, SC, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Silicon Carbide, 180 Grit, CK721X
Mfr # 251149
Zoro # G1914573
product price:Â $14.39
/pk 20, $0.72/eaKey Features
Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251149
Zoro #
G1914573
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/4"
Length
18"
Details
Item
Abrasive Belt,180 Grit,SC,1/4 x 18",PK20
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,180 Grit,SC,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.