Abrasive Belt, 180 Grit, SC, 2 x 60", PK10, 2" W, 60" L, Coated, Silicon Carbide, 180 Grit, Very Fine
Mfr # 124721
Zoro # G1906340
product price:Â $35.69
/pk 10, $3.57/eaKey Features
Abrasive Type
Coated
Width
2"
Length
60"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124721
Zoro #
G1906340
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
60"
Details
Item
Abrasive Belt,180 Grit,SC,2 x 60",PK10
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,180 Grit,SC,2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.