Abrasive Belt, 180 Grit, SC, 37 x 75", PK2, 37" W, 75" L, Coated, Silicon Carbide, 180 Grit, Very Fine
Mfr # 63082
Zoro # G1888201
product price:Â $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
75"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63082
Zoro #
G1888201
UPC #
-
Country of Origin
Germany
Dimensions
Width
37"
Length
75"
Details
Item
Abrasive Belt,180 Grit,SC,37 x 75",PK2
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,180 Grit,SC,37 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.