Abrasive Belt, 180 Grit, SC, 50 x 103", PK2, 50" W, 103" L, Coated, Silicon Carbide, 180 Grit, CK721X

  • Mfr # 80261

  • Zoro # G1889312


product price:  $233.99
/pk 2, $117.00/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
50"
Length
103"
Grit
180
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80261
Zoro #
G1889312
UPC #
-
Country of Origin
Germany

Dimensions

Width
50"
Length
103"

Details

Item
Abrasive Belt,180 Grit,SC,50 x 103",PK2
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,180 Grit,SC,50 x 103 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.