Abrasive Belt, 180 Grit, SC, 52 x 128", PK2, 52" W, 128" L, Coated, Silicon Carbide, 180 Grit, CK721X
Mfr # 231672
Zoro # G1913453
product price:Â $293.99
/pk 2, $147.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
128"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231672
Zoro #
G1913453
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
128"
Details
Item
Abrasive Belt,180 Grit,SC,52 x 128",PK2
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,180 Grit,SC,52 x 128 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.