Abrasive Belt, 220 Grit, AO, 1 x 90", PK10, 1" W, 90" L, Coated, Aluminum Oxide, 220 Grit, Very Fine
Mfr # 226175
Zoro # G1913130
product price:Â $30.29
/pk 10, $3.03/ea
Sold in multiples of 10 for $302.90
Key Features
Abrasive Type
Coated
Width
1"
Length
90"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
226175
Zoro #
G1913130
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
90"
Details
Item
Abrasive Belt,220 Grit,AO,1 x 90",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,220 Grit,AO,1 x 90 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.