Abrasive Belt, 220 Grit, AO, 25 x 48", PK2, 25" W, 48" L, Coated, Aluminum Oxide, 220 Grit, Very Fine
Mfr # 68981
Zoro # G1888332
product price:Â $63.55
/pk 2, $31.78/ea
Sold in multiples of 3 for $190.65
Key Features
Abrasive Type
Coated
Width
25"
Length
48"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68981
Zoro #
G1888332
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
48"
Details
Item
Abrasive Belt,220 Grit,AO,25 x 48",PK2
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,220 Grit,AO,25 x 48 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.